This item is Discontinued.

Nvent Hoffman Screw- or Hinge-Cover with Quick-Release Latch, Type 4X, 15.50x12.00x8 A16128JFGQRPWR

Screw- or Hinge-Cover with Quick-Release Latch, Type 4X, 15.50x12.00x8 (Discontinued)

  • Mfr # A16128JFGQRPWR
  • Zoro # G6804106
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A16128JFGQRPWR
Zoro #
G6804106
UPC #
783510413309
Country of Origin
United States

Dimensions

Size
15-1/2 x 12 x 8.03 in
Width
12 in
Depth
8 in
Height
16 in
Overall Width
13.39 in
Overall Length
16 in
Thickness
0.12 in / 3 mm
Window Size
313 x 231 mm / 12.34 x 9.10 in
Inside Dimensions
15.50 x 12.00 x 8.03 in / 394 x 305 x 204 mm
Overall Dimensions
16.00 x 13.39 in / 406 x 340 mm
Panel Size
12.75 x 10.88 in / 324 x 276 mm

Details

Item
Screw- or Hinge-Cover,w/Quick-Release
Material
Fiberglass
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number A14P12AL, A14P12
NEMA Enclosure Type
3R, 4X, 12
Color
Light Gray
Features
Window Cover, Quick Release Latch, Watertight, Corrosion-Resistant
Application
Able to withstand harsh environments, these small enclosures feature a simple, traditional non-metallic design that is suitable for a broad range of applications.
Standards
UL 508A Listed; Type 3, 3R, 4, 4X, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3, 3R, 4, 4X, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; Window flammability evaluated per UL 508A; Window flammability evaluated per UL 508A; Mounting brackets required to meet UL/CSA external mounting requirements.; NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13; IEC 60529, IP66; Meets NEMA Type 3RX requirements; Meets NEMA Type 3RX requirements
Weight
9 lb
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; NEMA Type 3; IP66
Cover Style
Window Cover
Latch Quantity
2
Latch Style
Quick Release Latch
Steel Panel
A14P12
Aluminum Panel
A14P12AL
Mounting
14.75 x 10.00 in / 375 x 254 mm

Description

Screw- or Hinge-Cover,w/Quick-Release

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.