Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nvent Hoffman Screw- or Hinge-Cover with Quick-Release Latch, Type 4X, 15.50x12.00x8 A16128JFGR

Screw- or Hinge-Cover with Quick-Release Latch, Type 4X, 15.50x12.00x8 (Discontinued)

  • Mfr # A16128JFGR
  • Zoro # G6803616
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A16128JFGR
Zoro #
G6803616
UPC #
783510411909
Country of Origin
United States

Dimensions

Size
15-1/2 x 12 x 8.19 in
Depth
8 in
Height
16 in
Width
12 in
Thickness
0.15 in / 3.8 mm
Overall Width
12-1/2 in
Overall Length
16 in
Inside Dimensions
15.50 x 12.00 x 8.19 in / 394 x 305 x 208 mm
Overall Dimensions
16.00 x 12.50 in / 406 x 318 mm
Panel Size
12.75 x 10.88 in / 324 x 276 mm

Details

Item
Screw- or Hinge-Cover,w/Quick-Release
Material
Fiberglass
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number A14P12AL, A14P12
Application
Able to withstand harsh environments, these small enclosures feature a simple, traditional non-metallic design that is suitable for a broad range of applications.
Color
Light Gray
NEMA Enclosure Type
3R, 4X, 12
Features
Solid Cover, Screws Latch Style, Watertight, Corrosion-Resistant
Standards
UL 508A Listed; Type 3, 3R, 4, 4X, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3, 3R, 4, 4X, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; Window flammability evaluated per UL 508A; Window flammability evaluated per UL 508A; Mounting brackets required to meet UL/CSA external mounting requirements.; NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13; IEC 60529, IP66; Meets NEMA Type 3RX requirements; Meets NEMA Type 3RX requirements
Weight
9.10 lb
Aluminum Panel
A14P12AL
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; NEMA Type 3; IP66
Latch Style
Screws
Cover Style
Solid Cover
Mounting
14.75 x 10.00 in / 375 x 254 mm
Steel Panel
A14P12

Description

Screw- or Hinge-Cover,w/Quick-Release

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.