
Screw- or Hinge-Cover with Quick-Release Latch, Type 4X, 5.50x4.00x5.0 (Discontinued)
- Mfr # A645JFGQRR
- Zoro # G6803555
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A645JFGQRR
Zoro #
G6803555
UPC #
783510412104
Country of Origin
United States
Dimensions
Width
4 in
Depth
5 in
Size
5-1/2 x 4 x 5.02 in
Height
6 in
Overall Length
6 in
Thickness
0.15 in / 3.8 mm
Overall Width
5.39 in
Inside Dimensions
5.50 x 4.00 x 5.02 in / 140 x 102 x 128 mm
Overall Dimensions
6.00 x 5.39 in / 152 x 137 mm
Details
Item
Screw- or Hinge-Cover,w/Quick-Release
Material
Fiberglass
Finish
Smooth Matte
Features
Solid Cover, Quick Release Latch, Watertight, Corrosion-Resistant
Application
Able to withstand harsh environments, these small enclosures feature a simple, traditional non-metallic design that is suitable for a broad range of applications.
Color
Light Gray
NEMA Enclosure Type
3R, 4X, 12
Standards
Weight
2.40 lb
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; NEMA Type 3; IP66
Mounting
4.75 x 2.00 in / 121 x 51 mm
Latch Style
Quick Release Latch
Latch Quantity
1
Cover Style
Solid Cover
Description
Screw- or Hinge-Cover,w/Quick-Release
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.