Zoro Homepage
This item is Discontinued.
Nvent Hoffman Screw- or Hinge-Cover with Quick-Release Latch, Type 4X, 7.50x4.00x4.9 A845JFGR

Screw- or Hinge-Cover with Quick-Release Latch, Type 4X, 7.50x4.00x4.9 (Discontinued)

  • Mfr # A845JFGR
  • Zoro # G6803747
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A845JFGR
Zoro #
G6803747
UPC #
783510411404
Country of Origin
United States

Dimensions

Depth
5 in
Height
8 in
Size
7-1/2 x 4 x 4.94 in
Width
4 in
Overall Width
4-1/2 in
Thickness
0.15 in / 3.8 mm
Overall Length
8 in
Inside Dimensions
7.50 x 4.00 x 4.94 in / 191 x 102 x 125 mm
Panel Size
4.88 x 2.88 in / 124 x 73 mm
Overall Dimensions
8.00 x 4.50 in / 203 x 114 mm

Details

Item
Screw- or Hinge-Cover,w/Quick-Release
Material
Fiberglass
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number A6P4AL, A6P4
NEMA Enclosure Type
3R, 4X, 12
Application
Able to withstand harsh environments, these small enclosures feature a simple, traditional non-metallic design that is suitable for a broad range of applications.
Color
Light Gray
Features
Solid Cover, Screws Latch Style, Watertight, Corrosion-Resistant
Standards
UL 508A Listed; Type 3, 3R, 4, 4X, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3, 3R, 4, 4X, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; Window flammability evaluated per UL 508A; Window flammability evaluated per UL 508A; Mounting brackets required to meet UL/CSA external mounting requirements.; NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13; IEC 60529, IP66; Meets NEMA Type 3RX requirements; Meets NEMA Type 3RX requirements
Weight
2.70 lb
Latch Style
Screws
Cover Style
Solid Cover
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; NEMA Type 3; IP66
Aluminum Panel
A6P4AL
Mounting
6.75 x 2.00 in / 171 x 51 mm
Steel Panel
A6P4

Description

Screw- or Hinge-Cover,w/Quick-Release

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.