Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nvent Hoffman Screw- or Hinge-Cover with Quick-Release Latch, Type 4X, 7.50x4.00x5.0 A845JFGQRR

Screw- or Hinge-Cover with Quick-Release Latch, Type 4X, 7.50x4.00x5.0 (Discontinued)

  • Mfr # A845JFGQRR
  • Zoro # G6803686
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A845JFGQRR
Zoro #
G6803686
UPC #
783510412203
Country of Origin
United States

Dimensions

Width
4 in
Depth
5 in
Height
8 in
Size
7-1/2 x 4 x 5.02 in
Overall Length
8 in
Overall Width
5.39 in
Thickness
0.15 in / 3.8 mm
Panel Size
4.88 x 2.88 in / 124 x 73 mm
Inside Dimensions
7.50 x 4.00 x 5.02 in / 191 x 102 x 128 mm
Overall Dimensions
8.00 x 5.39 in / 203 x 137 mm

Details

Item
Screw- or Hinge-Cover,w/Quick-Release
Material
Fiberglass
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number A6P4AL, A6P4
Color
Light Gray
Application
Able to withstand harsh environments, these small enclosures feature a simple, traditional non-metallic design that is suitable for a broad range of applications.
NEMA Enclosure Type
3R, 4X, 12
Features
Solid Cover, Quick Release Latch, Watertight, Corrosion-Resistant
Standards
UL 508A Listed; Type 3, 3R, 4, 4X, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3, 3R, 4, 4X, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; Window flammability evaluated per UL 508A; Window flammability evaluated per UL 508A; Mounting brackets required to meet UL/CSA external mounting requirements.; NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13; IEC 60529, IP66; Meets NEMA Type 3RX requirements; Meets NEMA Type 3RX requirements
Weight
2.80 lb
Latch Style
Quick Release Latch
Aluminum Panel
A6P4AL
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; NEMA Type 3; IP66
Latch Quantity
1
Steel Panel
A6P4
Mounting
6.75 x 2.00 in / 171 x 51 mm
Cover Style
Solid Cover

Description

Screw- or Hinge-Cover,w/Quick-Release

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.