Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nvent Hoffman Screw- or Hinge-Cover with Quick-Release Latch, Type 4X, 9.50x6.00x5.5 A1066JFGQRPWR

Screw- or Hinge-Cover with Quick-Release Latch, Type 4X, 9.50x6.00x5.5 (Discontinued)

  • Mfr # A1066JFGQRPWR
  • Zoro # G6803756
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1066JFGQRPWR
Zoro #
G6803756
UPC #
783510413002
Country of Origin
United States

Dimensions

Width
6 in
Size
9-1/2 x 6 x 5.53 in
Height
10 in
Depth
6 in
Overall Length
10 in
Overall Width
7.39 in
Thickness
0.12 in / 3 mm
Overall Dimensions
10.00 x 7.39 in / 254 x 188 mm
Panel Size
6.75 x 4.88 in / 171 x 124 mm
Window Size
166 x 102 mm / 6.55 x 4.00 in
Inside Dimensions
9.50 x 6.00 x 5.53 in / 241 x 152 x 140 mm

Details

Item
Screw- or Hinge-Cover,w/Quick-Release
Material
Fiberglass
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number A8P6AL, A8P6
NEMA Enclosure Type
3R, 4X, 12
Application
Able to withstand harsh environments, these small enclosures feature a simple, traditional non-metallic design that is suitable for a broad range of applications.
Features
Window Cover, Quick Release Latch, Watertight, Corrosion-Resistant
Color
Light Gray
Standards
UL 508A Listed; Type 3, 3R, 4, 4X, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3, 3R, 4, 4X, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; Window flammability evaluated per UL 508A; Window flammability evaluated per UL 508A; Mounting brackets required to meet UL/CSA external mounting requirements.; NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13; IEC 60529, IP66; Meets NEMA Type 3RX requirements; Meets NEMA Type 3RX requirements
Weight
4.10 lb
Latch Style
Quick Release Latch
Latch Quantity
2
Cover Style
Window Cover
Steel Panel
A8P6
Mounting
8.75 x 4.00 in / 222 x 102 mm
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; NEMA Type 3; IP66
Aluminum Panel
A8P6AL

Description

Screw- or Hinge-Cover,w/Quick-Release

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.