Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nvent Hoffman Screw- or Hinge-Cover, w/Quick-Release A18149JFGQRPWR

Screw- or Hinge-Cover, w/Quick-Release (Discontinued)

  • Mfr # A18149JFGQRPWR
  • Zoro # G5856078
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A18149JFGQRPWR
Zoro #
G5856078
UPC #
783510413408
Country of Origin
United States

Dimensions

Width
14 in
Size
17-1/2 x 14 x 8.53 in
Height
18 in
Depth
9 in
Overall Length
18 in
Overall Width
15.39 in
Thickness
0.15 in / 3.8 mm
Panel Size
14.75 x 12.88 in / 375 x 327 mm
Overall Dimensions
18.00 x 15.39 in / 457 x 391 mm
Inside Dimensions
17.50 x 14.00 x 8.53 in / 445 x 356 x 217 mm
Window Size
367 x 281 mm / 14.45 x 11.06 in

Details

Item
Screw- or Hinge-Cover,w/Quick-Release
Material
Fiberglass
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number A16P14AL, A16P14
Color
Light Gray
NEMA Enclosure Type
3R, 4X, 12
Features
Window Cover, Quick Release Latch, Watertight, Corrosion-Resistant
Application
Able to withstand harsh environments, these small enclosures feature a simple, traditional non-metallic design that is suitable for a broad range of applications.
Weight
11.10 lb
Standards
UL 508A Listed; Type 3, 3R, 4, 4X, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3, 3R, 4, 4X, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; Window flammability evaluated per UL 508A; Window flammability evaluated per UL 508A; Mounting brackets required to meet UL/CSA external mounting requirements.; NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13; IEC 60529, IP66; Meets NEMA Type 3RX requirements; Meets NEMA Type 3RX requirements
Steel Panel
A16P14
Mounting
16.75 x 12.00 in / 425 x 305 mm
Cover Style
Window Cover
Aluminum Panel
A16P14AL
Latch Style
Quick Release Latch
Latch Quantity
2
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; NEMA Type 3; IP66

Description

Screw- or Hinge-Cover,w/Quick-Release

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.