Zoro Homepage
This item is Discontinued.
Nvent Hoffman Screw- or Hinge-Cover, w/Quick-Release A18149JFGR

Screw- or Hinge-Cover, w/Quick-Release (Discontinued)

  • Mfr # A18149JFGR
  • Zoro # G5856008
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A18149JFGR
Zoro #
G5856008
UPC #
783510412005
Country of Origin
United States

Dimensions

Width
14 in
Depth
9 in
Size
17-1/2 x 14 x 8.69 in
Height
18 in
Overall Width
14-1/2 in
Thickness
0.15 in / 3.8 mm
Overall Length
18 in
Overall Dimensions
18.00 x 14.50 in / 457 x 368 mm
Panel Size
14.75 x 12.88 in / 375 x 327 mm
Inside Dimensions
17.50 x 14.00 x 8.69 in / 445 x 356 x 221 mm

Details

Item
Screw- or Hinge-Cover,w/Quick-Release
Material
Fiberglass
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number A16P14AL, A16P14
Features
Solid Cover, Screws Latch Style, Watertight, Corrosion-Resistant
NEMA Enclosure Type
3R, 4X, 12
Application
Able to withstand harsh environments, these small enclosures feature a simple, traditional non-metallic design that is suitable for a broad range of applications.
Color
Light Gray
Weight
11.40 lb
Standards
UL 508A Listed; Type 3, 3R, 4, 4X, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3, 3R, 4, 4X, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; Window flammability evaluated per UL 508A; Window flammability evaluated per UL 508A; Mounting brackets required to meet UL/CSA external mounting requirements.; NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13; IEC 60529, IP66; Meets NEMA Type 3RX requirements; Meets NEMA Type 3RX requirements
Mounting
16.75 x 12.00 in / 425 x 305 mm
Aluminum Panel
A16P14AL
Latch Style
Screws
Steel Panel
A16P14
Cover Style
Solid Cover
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; NEMA Type 3; IP66

Description

Screw- or Hinge-Cover,w/Quick-Release

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.