Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Package, No 10-32x.75, Steel

  • Mfr # AS1032

  • Zoro # G5818113


product price: $36.19
/ea

Key Features

Material
Mild Steel
Finish
Plated
For Use With
RA and RP Type Rack-Mount Angles, For Use With Mfr. Model Number A72H2518FS, A72H3124FS, A72H3724FS
Color
Unpainted
Size
#10-32 x 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS1032
Zoro #
G5818113
UPC #
783510130800
Country of Origin
United States

Dimensions

Size
#10-32 x 3/4 in

Details

Item
Screw Package,#10-32x.75,Steel
Material
Mild Steel
Finish
Plated
For Use With
RA and RP Type Rack-Mount Angles, For Use With Mfr. Model Number A72H2518FS, A72H3124FS, A72H3724FS
Color
Unpainted
Weight
0.14 lb
Fits
RA and RP Type Rack-Mount Angles
Use With
A72H2518FS, A72H3124FS, A72H3724FS

Description

Screw Package,#10-32x.75,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.