Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Package, No 12-24, Black, Steel

  • Mfr # ES1224B

  • Zoro # G5812678


product price: $24.39
/ea

Key Features

Material
Mild Steel
Finish
Powder Coated
Color
Black
Size
#12-24 x 5/8 in
Weight
0.16 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES1224B
Zoro #
G5812678
UPC #
783510102531
Country of Origin
United States

Dimensions

Size
#12-24 x 5/8 in

Details

Item
Screw Package,#12-24,Black,Steel
Material
Mild Steel
Finish
Powder Coated
Color
Black
Weight
0.16 lb

Description

Screw Package,#12-24,Black,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.