Zoro Homepage

Screw Package, M6, Steel

  • Mfr # ASM6250

  • Zoro # G5812687


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Plated
Size
M6 x 16 mm
Color
Unpainted
Weight
2.80 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASM6250
Zoro #
G5812687
UPC #
783510102579
Country of Origin
China

Dimensions

Size
M6 x 16 mm

Details

Item
Screw Package,M6,Steel
Material
Mild Steel
Finish
Plated
Color
Unpainted
Weight
2.80 lb

Description

Screw Package,M6,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.