Zoro Homepage

Security Dvr and 19" Rack Equipment C

  • Mfr # DVR6U

  • Zoro # G5846147


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
1
Color
Black
Application
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVR6U
Zoro #
G5846147
UPC #
783510179069
Country of Origin
United States

Dimensions

Depth
18.35 in
Thickness
18 ga / 1.21 mm

Details

Item
Security Dvr and 19" Rack Equipment C
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
1
Color
Black
Application
Indoor
Gauge
18 ga
Rack Units
6
Weight
36 lb
Standards
UL 508A Listed; Type 1; CSA; Type 1; NEMA/EEMAC; Type 1; IEC 60529 IP20; EIA 310-D (19-in. spacing for rack equipment)

Description

Security Dvr and 19 In. Rack Equipment C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.