Zoro Homepage

Seismic 2-Post Open Frame Rack, 84.00x20

  • Mfr # ESDR19FM45U

  • Zoro # G5824499


product price: $1,895.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
Height
86.02 in
Gauge
10 ga
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESDR19FM45U
Zoro #
G5824499
UPC #
783510142414
Country of Origin
United States

Dimensions

Height
86.02 in
Width
26-3/4 in
Depth
18 in
Size
86.02 in x 26-3/4 in x 18 in
Thickness
10 ga / 3.4 mm

Details

Item
Seismic 2-Post Open Frame Rack,84.00x20
Material
Mild Steel
Finish
Powder Coated
Gauge
10 ga
Color
Black
Rack Units
45
Weight
176 lb
Standards

Description

Seismic 2-Post Open Frame Rack,84.00x20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.