Zoro Homepage

Seismic Cabinet, 84.00x27.57x39.37, Blac

  • Mfr # ENC21710S

  • Zoro # G5824465


product price: $5,299.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
Gauge
14 ga
Depth
39.37 in
Width
27.57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENC21710S
Zoro #
G5824465
UPC #
783510142452
Country of Origin
United States

Dimensions

Depth
39.37 in
Width
27.57 in
Height
84 in
Size
84 in x 27.57 in x 39.37 in
Thickness
14 ga / 1.9 mm

Details

Item
Seismic Cabinet,84.00x27.57x39.37,Blac
Material
Mild Steel
Finish
Powder Coated
Gauge
14 ga
Color
Black
Rack Units
45
Weight
467 lb
Standards
NEBS™-Telcordia GR-63-CORE Zone 4: Tested with 1000 lb. (453.6 kg) of equipment installed and 100 lb. (45.4 kg) of simulated cable weight on the top. EIA 310-D; OSHPD Pre-Approval OPM-0200-13; NEBS is a trademark of Telcordia
Rack Angle Hole Type
Square

Description

Seismic Cabinet,84.00x27.57x39.37,Blac

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.