Zoro Homepage

Seismic Free-Standing, Dual-Access Cabin

  • Mfr # D723646SDA

  • Zoro # G5877963


product price: $5,451.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
Height
72.22 in
Gauge
12 ga
Color
Light Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D723646SDA
Zoro #
G5877963
UPC #
783510354473
Country of Origin
Mexico

Dimensions

Height
72.22 in
Width
36.14 in
Size
72.22 in x 36.14 in x 46.16 in
Depth
46.16 in
Thickness
12 ga / 2.66 mm

Details

Item
Seismic Free-Standing,Dual-Access Cabin
Material
Mild Steel
Finish
Powder Coated
Gauge
12 ga
Color
Light Gray
Rack Units
35
Weight
720 lb
Standards
Product Type
Standard

Description

Seismic Free-Standing,Dual-Access Cabin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.