Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seismic Free-Standing, Dual-Access Cabin

  • Mfr # D723646SDAS

  • Zoro # G5877814


product price: $21,102.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Stainless Steel 304
Finish
Brushed #3
Height
72.22 in
Color
Unpainted
Depth
46.16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D723646SDAS
Zoro #
G5877814
UPC #
783510354510
Country of Origin
United States

Dimensions

Height
72.22 in
Depth
46.16 in
Size
72.22 in x 36.14 in x 46.16 in
Width
36.14 in
Thickness
12 ga / 2.78 mm

Details

Item
Seismic Free-Standing,Dual-Access Cabin
Material
Stainless Steel 304
Finish
Brushed #3
Color
Unpainted
Gauge
12 ga
Rack Units
32
Weight
723 lb
Standards
UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 3R, 4, 4X, 12; File No.; E61997; NEMA/EEMAC Type 3R, 4, 4X, 12; E.I.A. RS310-D; CSA, File No. 42186, Type; IEC 60529, IP66; OSPHD Approved OPM -0248-13; NEBS-Telecordia GR-63-CORE Zone 4: Tested with 1000 lb. of equipment installed; Meets California Building Code (CBC) requirements
Product Type
Standard

Description

Seismic Free-Standing,Dual-Access Cabin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.