Zoro Homepage

Seismic Free-Standing, Dual-Access Cabin

  • Mfr # D902436SDAS

  • Zoro # G5869798


product price: $21,615.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel 304
Finish
Brushed #3
Color
Unpainted
Width
24.12 in
Size
90.26 in x 24.12 in x 36.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D902436SDAS
Zoro #
G5869798
UPC #
783510305369
Country of Origin
United States

Dimensions

Width
24.12 in
Size
90.26 in x 24.12 in x 36.14 in
Height
90.26 in
Depth
36.14 in
Thickness
12 ga / 2.78 mm

Details

Item
Seismic Free-Standing,Dual-Access Cabin
Material
Stainless Steel 304
Finish
Brushed #3
Color
Unpainted
Gauge
12 ga
Rack Units
42
Weight
600 lb
Standards
Product Type
Standard

Description

Seismic Free-Standing,Dual-Access Cabin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.