Zoro Homepage

Seismic Free-Standing, Dual-Access Cabinet, Type 12, 90.00x36.00x46.00

  • Mfr # D903646SDA

  • Zoro # G6832465


product price: $6,330.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
Width
36.14 in
Gauge
12 ga
Height
90.26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D903646SDA
Zoro #
G6832465
UPC #
783510305352
Country of Origin
Mexico

Dimensions

Width
36.14 in
Height
90.26 in
Depth
46.16 in
Size
90.26 in x 36.14 in x 46.16 in
Thickness
12 ga / 2.66 mm

Details

Item
Seismic Free-Standing,Dual-Access Cabin
Material
Mild Steel
Finish
Powder Coated
Gauge
12 ga
Color
Light Gray
Standards
UL 508A Listed; Type 4; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4; File No. E61997; NEMA/EEMAC Type 4; E.I.A. RS310-D; CSA, File No. 42186, Type 4; IEC 60529, IP55; OSPHD Pre Approved OPM -0248-13; NEBS-Telecordia GR-63-CORE Zone 4: Tested with 1000 lb. of equipment installed; Meets California Building Code (CBC) requirements
Rack Units
42
Weight
876 lb
Product Type
Standard

Description

Seismic Free-Standing,Dual-Access Cabin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.