Zoro Homepage

Seismic Mounting Plate Kits, 1/2 inch

  • Mfr # ASMP12SS

  • Zoro # G6832334


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 316L
Finish
Mill
Sub-Category
Mounting Accessories
Color
Unpainted
Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASMP12SS
Zoro #
G6832334
UPC #
783510303877
Country of Origin
United States

Dimensions

Size
1/2 in
Thickness
0.25 in / 6 mm
Anchor Size
1/2-inch in

Details

Item
Seismic Mounting Plate Kits,1/2 inch
Material
Stainless Steel 316L
Finish
Mill
Sub-Category
Mounting Accessories
Color
Unpainted
Weight
6 lb

Description

Seismic Mounting Plate Kits,1/2 inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.