Zoro Homepage

Seismic Mounting Plate Kits, 5/8 inch

  • Mfr # ASMP58SS

  • Zoro # G6832386


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 316L
Finish
Mill
Sub-Category
Mounting Accessories
Size
5/8 in
Color
Unpainted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASMP58SS
Zoro #
G6832386
UPC #
783510303914
Country of Origin
United States

Dimensions

Size
5/8 in
Thickness
0.25 in / 6 mm
Anchor Size
5/8-inch in

Details

Item
Seismic Mounting Plate Kits,5/8 inch
Material
Stainless Steel 316L
Finish
Mill
Sub-Category
Mounting Accessories
Color
Unpainted
Weight
4.16 lb

Description

Seismic Mounting Plate Kits,5/8 inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.