Zoro Homepage

Seismic Panel Mounting Kits, 60 inches

  • Mfr # ASPANKIT60

  • Zoro # G6832203


product price: $472.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure 60 in
Sub-Category
Panels and Panel Accessories
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASPANKIT60
Zoro #
G6832203
UPC #
783510303853
Country of Origin
United States

Dimensions

Thickness
10 ga / 3.4 mm

Details

Item
Seismic Panel Mounting Kits,60 inches
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure 60 in
Sub-Category
Panels and Panel Accessories
Color
White
Gauge
10 ga
Weight
24 lb
Fits Enclosure
60 in / 1524 mm

Description

Seismic Panel Mounting Kits,60 inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.