Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seismic Rack Panel Kit, fits 72.00x36.00, Lt Gray, Steel

  • Mfr # A72P36RP

  • Zoro # G6849116


product price: $825.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure 72 x 36 in
Sub-Category
Mounting Accessories
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A72P36RP
Zoro #
G6849116
UPC #
783510354572
Country of Origin
Mexico

Dimensions

Thickness
12 ga / 2.66 mm

Details

Item
Seismic Rack Panel Kit,fits 72.00x36.00
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure 72 x 36 in
Sub-Category
Mounting Accessories
Gauge
12 ga
Color
Light Gray
Rack Units
32
Weight
120 lb
Fits Enclosure
72 x 36 in / 1834 x 918 mm

Description

Seismic Rack Panel Kit,fits 72.00x36.00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.