
Seismic Rack Panel Kit, fits 90.00x36.00, Lt Gray, Steel
Mfr # A90P36RPC
Zoro # G6849204
product price: $1,399.99
/eaKey Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure 90 x 36 in
Sub-Category
Mounting Accessories
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A90P36RPC
Zoro #
G6849204
UPC #
783510354558
Country of Origin
Mexico
Dimensions
Thickness
12 ga / 2.66 mm
Details
Item
Seismic Rack Panel Kit,fits 90.00x36.00
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure 90 x 36 in
Sub-Category
Mounting Accessories
Color
Light Gray
Gauge
12 ga
Rack Units
42
Weight
150 lb
Fits Enclosure
90 x 36 in / 1981 x 918 mm
Description
Seismic Rack Panel Kit,fits 90.00x36.00
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.