Zoro Homepage

Self-Tapping Screws, 1/4-15 x .88, Steel

  • Mfr # UUMH1

  • Zoro # G6845686


product price: $68.69
/ea

Key Features

Material
Mild Steel
Finish
Plated
Color
Unpainted
Size
1/4-15 x .88 in
Series
Ultrx
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UUMH1
Zoro #
G6845686
UPC #
783510338107
Country of Origin
United States

Dimensions

Size
1/4-15 x .88 in

Details

Item
Self-Tapping Screws,1/4-15 x .88 ,Stee
Material
Mild Steel
Finish
Plated
Color
Unpainted
Series
Ultrx
Weight
0.14 lb

Description

Self-Tapping Screws,1/4-15 x .88 ,Stee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.