Zoro Homepage

Semiconductor Heaters, 110/120v Ac/Dc, A

  • Mfr # DAH601

  • Zoro # G5833513


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Anodized
Depth
2 in
Width
2.8 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAH601
Zoro #
G5833513
UPC #
783510156480
Country of Origin
Germany

Dimensions

Depth
2 in
Width
2.8 in
Height
7-1/4 in
Size
7-1/4 in x 2.8 in x 2 in

Details

Item
Semiconductor Heaters,110/120v Ac/Dc,A
Material
Aluminum
Finish
Anodized
Color
Black
Voltage
110/250V AC/DC
Weight
1.09 lb
Standards
cURus Component Recognized; File No. E150057; IEC IP54; CE
Nominal Capacity Watts
60 W
Max Current
2.5 A
Voltage AC
110 V
Nominal Voltage
115 V

Description

Semiconductor Heaters,110/120v Ac/Dc,A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.