Zoro Homepage

Sequestr External Disconnect Accessories

  • Mfr # A31P12G

  • Zoro # G5842726


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Gauge
16 ga
Color
Unpainted
Thickness
16 ga / 1.52 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A31P12G
Zoro #
G5842726
UPC #
783510170554
Country of Origin
United States

Dimensions

Thickness
16 ga / 1.52 mm
Panel Size
31.00 x 12.16 in / 787 x 309 mm

Details

Item
Sequestr External Disconnect Accessories
Material
Mild Steel
Finish
Galvanized
Gauge
16 ga
Color
Unpainted
Weight
12 lb
Series
Sequestr

Description

Sequestr External Disconnect Accessories

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.