Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sequestr External Disconnect Package, Ty

  • Mfr # A72XD3EQ18FTCLP

  • Zoro # G5841868


product price: $10,530.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A72PM66, A72PM34
NEMA Enclosure Type
12
Depth
18.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A72XD3EQ18FTCLP
Zoro #
G5841868
UPC #
783510169466
Country of Origin
United States

Dimensions

Depth
18.12 in
Width
100-3/4 in
Height
72.12 in
Size
72.12 x 100-3/4 x 18.12 in
Thickness
16 ga / 1.52 mm
Large Panel Size
60.00 x 60.00 in / 1524 x 1524 mm
Small Panel Size
60.00 x 27.75 in / 1524 x 705 mm

Details

Item
Sequestr External Disconnect Package,Ty
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A72PM66, A72PM34
NEMA Enclosure Type
12
Color
Gray, White
Application
Indoor
Features
Dust-Resistant
Gauge
16 ga
Weight
1135.75 lb
Series
Sequestr
Standards
UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; CSA File No. 42186: Type 12; IEC 60529, IP55
Protection Rating
NEMA Type 12; IP55
Exterior Color
Gray
Large Panel Quantity
1
Interior Color
White
Small Panel
A72PM34
Large Panel
A72PM66

Description

Sequestr External Disconnect Package,Ty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.