
Sequestr External Disconnect Package, Ty
Mfr # A72XD5418FTCLP
Zoro # G5841825
product price: $8,133.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A72PM54
Size
72.12 x 54-1/2 x 18.12 in
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A72XD5418FTCLP
Zoro #
G5841825
UPC #
783510169480
Country of Origin
United States
Dimensions
Size
72.12 x 54-1/2 x 18.12 in
Height
72.12 in
Depth
18.12 in
Width
54-1/2 in
Thickness
16 ga / 1.52 mm
Panel Size
60.00 x 48.00 in / 1524 x 1219 mm
Details
Item
Sequestr External Disconnect Package,Ty
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A72PM54
Application
Indoor
Features
Dust-Resistant
Gauge
16 ga
NEMA Enclosure Type
12
Color
Gray, White
Weight
687 lb
Series
Sequestr
Standards
UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; CSA File No. 42186: Type 12; IEC 60529, IP55
Interior Color
White
Panel
A72PM54
Protection Rating
NEMA Type 12; IP55
Exterior Color
Gray
Description
Sequestr External Disconnect Package,Ty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.