Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SEQUESTR External Disconnect Package, Ty

  • Mfr # A72XD5418FTCLPG

  • Zoro # G5864706


product price: $7,397.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A72PM54
Width
54-1/2 in
Height
72.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A72XD5418FTCLPG
Zoro #
G5864706
UPC #
783510257811
Country of Origin
Mexico

Dimensions

Width
54-1/2 in
Height
72.12 in
Size
72.12 x 54-1/2 x 18.12 in
Depth
18.12 in
Thickness
16 ga / 1.52 mm
Panel Size
60.00 x 48.00 in / 1524 x 1219 mm

Details

Item
SEQUESTR External Disconnect Package,Ty
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A72PM54
Features
Dust-Resistant
Gauge
16 ga
NEMA Enclosure Type
12
Color
Gray
Application
Indoor
Series
Sequestr
Weight
687 lb
Standards
UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; CSA File No. 42186: Type 12; IEC 60529, IP55
Protection Rating
NEMA Type 12; IP55
Panel
A72PM54

Description

SEQUESTR External Disconnect Package,Ty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.