
Sequestr External Disconnect Package, Ty
Mfr # A72XD6618FTCLP
Zoro # G5841247
product price: $8,929.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A72PM66
Application
Indoor
Features
Dust-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A72XD6618FTCLP
Zoro #
G5841247
UPC #
783510168643
Country of Origin
United States
Dimensions
Width
66-1/2 in
Depth
18.12 in
Size
72.12 x 66-1/2 x 18.12 in
Height
72.12 in
Thickness
16 ga / 1.52 mm
Panel Size
60.00 x 60.00 in / 1524 x 1524 mm
Details
Item
Sequestr External Disconnect Package,Ty
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A72PM66
Application
Indoor
Features
Dust-Resistant
Gauge
16 ga
Color
Gray, White
NEMA Enclosure Type
12
Series
Sequestr
Weight
781 lb
Standards
UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; CSA File No. 42186: Type 12; IEC 60529, IP55
Protection Rating
NEMA Type 12; IP55
Stiffener Locations
21.00 in / 533 mm
Interior Color
White
Exterior Color
Gray
Panel
A72PM66
Description
Sequestr External Disconnect Package,Ty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.