Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SEQUESTR External Disconnect Package, Ty

  • Mfr # A72XD6618FTCLPG

  • Zoro # G5864627


product price: $8,114.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A72PM66
Gauge
16 ga
Depth
18.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A72XD6618FTCLPG
Zoro #
G5864627
UPC #
783510257828
Country of Origin
Mexico

Dimensions

Depth
18.12 in
Size
72.12 x 66-1/2 x 18.12 in
Width
66-1/2 in
Height
72.12 in
Thickness
16 ga / 1.52 mm
Panel Size
60.00 x 60.00 in / 1524 x 1524 mm

Details

Item
SEQUESTR External Disconnect Package,Ty
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A72PM66
Gauge
16 ga
Features
Dust-Resistant
NEMA Enclosure Type
12
Application
Indoor
Color
Gray
Weight
781 lb
Series
Sequestr
Standards
UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; CSA File No. 42186: Type 12; IEC 60529, IP55
Stiffener Locations
21.00 in / 533 mm
Panel
A72PM66
Protection Rating
NEMA Type 12; IP55

Description

SEQUESTR External Disconnect Package,Ty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.