
Sequestr External Disconnect Package, Ty
Mfr # A84XD4018FTCLP
Zoro # G5841475
product price: $6,501.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A84PM40
NEMA Enclosure Type
12
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A84XD4018FTCLP
Zoro #
G5841475
UPC #
783510168612
Country of Origin
Mexico
Dimensions
Depth
18.12 in
Height
84.12 in
Size
84.12 x 40-1/4 x 18.12 in
Width
40-1/4 in
Thickness
16 ga / 1.52 mm
Panel Size
72.00 x 33.75 in / 1829 x 857 mm
Details
Item
Sequestr External Disconnect Package,Ty
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A84PM40
NEMA Enclosure Type
12
Application
Indoor
Color
Gray, White
Gauge
16 ga
Features
Dust-Resistant
Series
Sequestr
Weight
599 lb
Standards
UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; CSA File No. 42186: Type 12; IEC 60529, IP55
Interior Color
White
Panel
A84PM40
Exterior Color
Gray
Protection Rating
NEMA Type 12; IP55
Description
Sequestr External Disconnect Package,Ty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.