
Sequestr External Disconnect Package, Ty
Mfr # A84XD4EW24FTCLP
Zoro # G5841999
product price: $16,262.99
/eaKey Features
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A84PM78
Color
Gray, White
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A84XD4EW24FTCLP
Zoro #
G5841999
UPC #
783510169541
Country of Origin
United States
Dimensions
Width
158 in
Size
84.12 x 158 x 24.12 in
Depth
24.12 in
Height
84.12 in
Thickness
16 ga / 1.52 mm
Panel Size
72.00 x 72.00 in / 1829 x 1829 mm
Details
Item
Sequestr External Disconnect Package,Ty
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A84PM78
Color
Gray, White
Application
Indoor
Features
Dust-Resistant
Gauge
16 ga
NEMA Enclosure Type
12
Weight
1989 lb
Series
Sequestr
Standards
UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; CSA File No. 42186: Type 12; IEC 60529, IP55
Interior Color
White
Exterior Color
Gray
Large Panel
A84PM78
Protection Rating
NEMA Type 12; IP55
Panel Quantity
2
Description
Sequestr External Disconnect Package,Ty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.