
Sequestr External Disconnect Package, Ty
Mfr # A90XD4020FTCLP
Zoro # G5841965
product price: $6,814.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A90PM40
Depth
20.12 in
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A90XD4020FTCLP
Zoro #
G5841965
UPC #
783510169626
Country of Origin
United States
Dimensions
Depth
20.12 in
Size
90.12 x 40-1/4 x 20.12 in
Width
40-1/4 in
Height
90.12 in
Thickness
16 ga / 1.52 mm
Panel Size
78.00 x 33.75 in / 1981 x 857 mm
Details
Item
Sequestr External Disconnect Package,Ty
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A90PM40
Application
Indoor
NEMA Enclosure Type
12
Features
Dust-Resistant
Color
Gray, White
Gauge
16 ga
Series
Sequestr
Weight
620 lb
Standards
UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; CSA File No. 42186: Type 12; IEC 60529, IP55
Exterior Color
Gray
Panel
A90PM40
Protection Rating
NEMA Type 12; IP55
Interior Color
White
Description
Sequestr External Disconnect Package,Ty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.