Zoro Homepage

Sequestr External Disconnect Package, Ty

  • Mfr # A90XD4EW24FTCLP

  • Zoro # G5842087


product price: $17,623.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A90PM78
Height
90.12 in
NEMA Enclosure Type
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A90XD4EW24FTCLP
Zoro #
G5842087
UPC #
783510169640
Country of Origin
United States

Dimensions

Height
90.12 in
Width
158 in
Size
90.12 x 158 x 24.12 in
Depth
24.12 in
Thickness
16 ga / 1.52 mm
Panel Size
78.00 x 72.00 in / 1981 x 1829 mm

Details

Item
Sequestr External Disconnect Package,Ty
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A90PM78
NEMA Enclosure Type
12
Features
Dust-Resistant
Color
Gray, White
Gauge
16 ga
Application
Indoor
Series
Sequestr
Weight
2050 lb
Standards
UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; CSA File No. 42186: Type 12; IEC 60529, IP55
Protection Rating
NEMA Type 12; IP55
Interior Color
White
Exterior Color
Gray
Panel Quantity
2
Large Panel
A90PM78

Description

Sequestr External Disconnect Package,Ty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.