Zoro Homepage

Sequestr External Disconnect Package, Ty

  • Mfr # A90XD6EW24FTCLP

  • Zoro # G5842053


product price: $24,443.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A90PM78
Features
Dust-Resistant
NEMA Enclosure Type
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A90XD6EW24FTCLP
Zoro #
G5842053
UPC #
783510169671
Country of Origin
United States

Dimensions

Height
90.12 in
Width
236 in
Size
90.12 x 197-3/4 x 24.12 in
Depth
24.12 in
Thickness
16 ga / 1.52 mm
Panel Size
78.00 x 72.00 in / 1981 x 1829 mm

Details

Item
Sequestr External Disconnect Package,Ty
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A90PM78
Features
Dust-Resistant
NEMA Enclosure Type
12
Gauge
16 ga
Application
Indoor
Color
Gray, White
Series
Sequestr
Weight
2896 lb
Standards
UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; CSA File No. 42186: Type 12; IEC 60529, IP55
Protection Rating
NEMA Type 12; IP55
Large Panel Quantity
3
Large Panel
A90PM78
Interior Color
White
Exterior Color
Gray

Description

Sequestr External Disconnect Package,Ty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.