
Sequestr External Disconnect Package, Ty
Mfr # A90XD7820FTCLP
Zoro # G5842096
product price: $11,721.99
/eaKey Features
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A90PM78
Height
90.12 in
Features
Dust-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A90XD7820FTCLP
Zoro #
G5842096
UPC #
783510169688
Country of Origin
Mexico
Dimensions
Height
90.12 in
Width
78-1/2 in
Size
90.12 x 78-1/2 x 20.12 in
Depth
20.12 in
Thickness
16 ga / 1.52 mm
Panel Size
78.00 x 72.00 in / 1981 x 1829 mm
Details
Item
Sequestr External Disconnect Package,Ty
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A90PM78
Features
Dust-Resistant
Application
Indoor
Gauge
16 ga
NEMA Enclosure Type
12
Color
Gray, White
Series
Sequestr
Weight
1036 lb
Standards
UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; CSA File No. 42186: Type 12; IEC 60529, IP55
Panel
A90PM78
Protection Rating
NEMA Type 12; IP55
Stiffener Locations
24.00 in / 610 mm
Exterior Color
Gray
Interior Color
White
Description
Sequestr External Disconnect Package,Ty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.