
SEQUESTR External Disconnect Package, Ty
Mfr # A90XD7824FTCLPG
Zoro # G5864679
product price: $11,642.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A90PM78
Width
78-1/2 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A90XD7824FTCLPG
Zoro #
G5864679
UPC #
783510257910
Country of Origin
Mexico
Dimensions
Width
78-1/2 in
Height
90.12 in
Size
90.12 x 78-1/2 x 24.12 in
Depth
24.12 in
Thickness
16 ga / 1.52 mm
Panel Size
78.00 x 72.00 in / 1981 x 1829 mm
Details
Item
SEQUESTR External Disconnect Package,Ty
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A90PM78
Color
Gray
NEMA Enclosure Type
12
Gauge
16 ga
Application
Indoor
Features
Dust-Resistant
Weight
1058 lb
Series
Sequestr
Standards
UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; CSA File No. 42186: Type 12; IEC 60529, IP55
Stiffener Locations
24.00 in / 610 mm
Panel
A90PM78
Protection Rating
NEMA Type 12; IP55
Description
SEQUESTR External Disconnect Package,Ty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.