Zoro Homepage

SEQUESTR External Disconnect Package, Type 12, 72.12x118.75x18.12, Gra

  • Mfr # A72XD3EW18FTCLPG

  • Zoro # G6823776


product price: $11,038.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A72PM78, A72PM40
Size
72.12 x 118-3/4 x 18.12 in
Features
Dust-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A72XD3EW18FTCLPG
Zoro #
G6823776
UPC #
783510257934
Country of Origin
Mexico

Dimensions

Size
72.12 x 118-3/4 x 18.12 in
Depth
18.12 in
Height
72.12 in
Width
118-3/4 in
Thickness
16 ga / 1.52 mm
Small Panel Size
60.00 x 33.75 in / 1524 x 857 mm
Large Panel Size
60.00 x 72.00 in / 1524 x 1829 mm

Details

Item
SEQUESTR External Disconnect Package,Ty
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A72PM78, A72PM40
Features
Dust-Resistant
Application
Indoor
Color
Gray
Gauge
16 ga
NEMA Enclosure Type
12
Standards
UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; CSA File No. 42186: Type 12; IEC 60529, IP55
Series
Sequestr
Weight
1362.75 lb
Large Panel Quantity
1
Small Panel
A72PM40
Protection Rating
NEMA Type 12; IP55
Large Panel
A72PM78

Description

SEQUESTR External Disconnect Package,Ty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.