
SEQUESTR External Disconnect Package, Type 12, 72.12x34.25x18.12, Gray
Mfr # A72XD3418FTCLPG
Zoro # G6823785
product price: $5,361.99
/eaKey Features
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A72PM34
Width
34-1/4 in
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A72XD3418FTCLPG
Zoro #
G6823785
UPC #
783510257729
Country of Origin
United States
Dimensions
Width
34-1/4 in
Depth
18.12 in
Size
72.12 x 34-1/4 x 18.12 in
Height
72.12 in
Thickness
16 ga / 1.52 mm
Panel Size
60.00 x 27.75 in / 1524 x 705 mm
Details
Item
SEQUESTR External Disconnect Package,Ty
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A72PM34
Application
Indoor
NEMA Enclosure Type
12
Features
Dust-Resistant
Color
Gray
Gauge
16 ga
Standards
UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; CSA File No. 42186: Type 12; IEC 60529, IP55
Series
Sequestr
Weight
1 lb
Panel
A72PM34
Protection Rating
NEMA Type 12; IP55
Description
SEQUESTR External Disconnect Package,Ty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.