
SEQUESTR External Disconnect Package, Type 12, 72.12x40.25x18.12, Gray
Mfr # A72XD4018FTCLPG
Zoro # G6823733
product price: $5,458.99
/eaKey Features
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A72PM40
Gauge
16 ga
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A72XD4018FTCLPG
Zoro #
G6823733
UPC #
783510257736
Country of Origin
Mexico
Dimensions
Size
72.12 x 40-1/4 x 18.12 in
Depth
18.12 in
Width
40-1/4 in
Height
72.12 in
Thickness
16 ga / 1.52 mm
Panel Size
60.00 x 33.75 in / 1524 x 857 mm
Details
Item
SEQUESTR External Disconnect Package,Ty
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A72PM40
Gauge
16 ga
Color
Gray
NEMA Enclosure Type
12
Application
Indoor
Features
Dust-Resistant
Standards
UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; CSA File No. 42186: Type 12; IEC 60529, IP55
Weight
534 lb
Series
Sequestr
Protection Rating
NEMA Type 12; IP55
Panel
A72PM40
Description
SEQUESTR External Disconnect Package,Ty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.