
SEQUESTR External Disconnect Package, Type 12, 72.12x78.50x18.12, Gray
Mfr # A72XD7818FTCLPG
Zoro # G6823663
product price: $8,797.99
/eaKey Features
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A72PM78
Gauge
16 ga
Features
Dust-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A72XD7818FTCLPG
Zoro #
G6823663
UPC #
783510257835
Country of Origin
Mexico
Dimensions
Width
78-1/2 in
Size
72.12 x 78-1/2 x 18.12 in
Depth
18.12 in
Height
72.12 in
Thickness
16 ga / 1.52 mm
Panel Size
60.00 x 72.00 in / 1524 x 1829 mm
Details
Item
SEQUESTR External Disconnect Package,Ty
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A72PM78
Gauge
16 ga
Features
Dust-Resistant
NEMA Enclosure Type
12
Application
Indoor
Color
Gray
Standards
UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; CSA File No. 42186: Type 12; IEC 60529, IP55
Weight
863 lb
Series
Sequestr
Protection Rating
NEMA Type 12; IP55
Panel
A72PM78
Stiffener Locations
24.00 in / 610 mm
Description
SEQUESTR External Disconnect Package,Ty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.