Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SEQUESTR External Disconnect Package, Type 12, 84.12x158.00x18.12, Gra

  • Mfr # A84XD4EW18FTCLPG

  • Zoro # G6823837


product price: $15,098.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A84PM78
Gauge
16 ga
Size
84.12 x 158 x 18.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A84XD4EW18FTCLPG
Zoro #
G6823837
UPC #
783510257965
Country of Origin
Mexico

Dimensions

Size
84.12 x 158 x 18.12 in
Height
84.12 in
Depth
18.12 in
Width
158 in
Thickness
16 ga / 1.52 mm
Panel Size
72.00 x 72.00 in / 1829 x 1829 mm

Details

Item
SEQUESTR External Disconnect Package,Ty
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A84PM78
Gauge
16 ga
Color
Gray
Application
Indoor
Features
Dust-Resistant
NEMA Enclosure Type
12
Standards
UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; CSA File No. 42186: Type 12; IEC 60529, IP55
Series
Sequestr
Weight
1467 lb
Large Panel
A84PM78
Panel Quantity
2
Protection Rating
NEMA Type 12; IP55

Description

SEQUESTR External Disconnect Package,Ty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.