Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SEQUESTR External Disconnect Package, Type 12, 84.12x197.75x24.12, Gra

  • Mfr # A84XD5EW24FTCLPG

  • Zoro # G6823898


product price: $18,967.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A84PM78, A84PM40
Color
Gray
NEMA Enclosure Type
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A84XD5EW24FTCLPG
Zoro #
G6823898
UPC #
783510258016
Country of Origin
United States

Dimensions

Height
84.12 in
Size
84.12 x 197-3/4 x 24.12 in
Width
197-3/4 in
Depth
24.12 in
Thickness
16 ga / 1.52 mm
Small Panel Size
72.00 x 33.75 in / 1829 x 857 mm
Large Panel Size
72.00 x 72.00 in / 1829 x 1829 mm

Details

Item
SEQUESTR External Disconnect Package,Ty
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A84PM78, A84PM40
Color
Gray
NEMA Enclosure Type
12
Features
Dust-Resistant
Gauge
16 ga
Application
Indoor
Standards
UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; CSA File No. 42186: Type 12; IEC 60529, IP55
Series
Sequestr
Weight
2370 lb
Large Panel Quantity
2
Small Panel
A84PM40
Protection Rating
NEMA Type 12; IP55
Large Panel
A84PM78

Description

SEQUESTR External Disconnect Package,Ty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.