Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SEQUESTR External Disconnect Package, Type 12, 84.12x78.50x18.12, Gray

  • Mfr # A84XD7818FTCLPG

  • Zoro # G6823627


product price: $9,741.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A84PM78
Gauge
16 ga
Width
78-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A84XD7818FTCLPG
Zoro #
G6823627
UPC #
783510257859
Country of Origin
Mexico

Dimensions

Width
78-1/2 in
Depth
18.12 in
Size
84.12 x 78-1/2 x 18.12 in
Height
84.12 in
Thickness
16 ga / 1.52 mm
Panel Size
72.00 x 72.00 in / 1829 x 1829 mm

Details

Item
SEQUESTR External Disconnect Package,Ty
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A84PM78
Gauge
16 ga
Features
Dust-Resistant
Color
Gray
NEMA Enclosure Type
12
Application
Indoor
Standards
UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; CSA File No. 42186: Type 12; IEC 60529, IP55
Weight
970 lb
Series
Sequestr
Protection Rating
NEMA Type 12; IP55
Panel
A84PM78
Stiffener Locations
24.00 in / 910 mm

Description

SEQUESTR External Disconnect Package,Ty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.