
SEQUESTR External Disconnect Package, Type 12, 90.12x118.75x24.12, Gra
Mfr # A90XD3EW24FTCLPG
Zoro # G6823873
product price: $14,118.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A90PM78, A90PM40
Gauge
16 ga
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A90XD3EW24FTCLPG
Zoro #
G6823873
UPC #
783510258030
Country of Origin
Mexico
Dimensions
Size
90.12 x 118-3/4 x 24.12 in
Height
90.12 in
Width
118-3/4 in
Depth
24.12 in
Thickness
16 ga / 1.52 mm
Large Panel Size
78.00 x 72.00 in / 1981 x 1829 mm
Small Panel Size
78.00 x 33.75 in / 1981 x 857 mm
Details
Item
SEQUESTR External Disconnect Package,Ty
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A90PM78, A90PM40
Gauge
16 ga
Application
Indoor
Features
Dust-Resistant
Color
Gray
NEMA Enclosure Type
12
Standards
UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; CSA File No. 42186: Type 12; IEC 60529, IP55
Weight
1734 lb
Series
Sequestr
Large Panel Quantity
1
Large Panel
A90PM78
Small Panel
A90PM40
Protection Rating
NEMA Type 12; IP55
Description
SEQUESTR External Disconnect Package,Ty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.