
SEQUESTR External Disconnect Package, Type 12, 90.12x197.75x24.12, Gra
Mfr # A90XD5EW24FTCLPG
Zoro # G6823959
product price: $19,714.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A90PM78, A90PM40
NEMA Enclosure Type
12
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A90XD5EW24FTCLPG
Zoro #
G6823959
UPC #
783510258078
Country of Origin
United States
Dimensions
Height
90.12 in
Width
197-3/4 in
Size
90.12 x 197-3/4 x 24.12 in
Depth
24.12 in
Thickness
16 ga / 1.52 mm
Large Panel Size
78.00 x 72.00 in / 1981 x 1829 mm
Small Panel Size
78.00 x 33.75 in / 1981 x 857 mm
Details
Item
SEQUESTR External Disconnect Package,Ty
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A90PM78, A90PM40
NEMA Enclosure Type
12
Application
Indoor
Features
Dust-Resistant
Color
Gray
Gauge
16 ga
Standards
UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; CSA File No. 42186: Type 12; IEC 60529, IP55
Series
Sequestr
Weight
2435 lb
Protection Rating
NEMA Type 12; IP55
Large Panel Quantity
2
Small Panel
A90PM40
Large Panel
A90PM78
Description
SEQUESTR External Disconnect Package,Ty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.