Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SEQUESTR External Disconnect Package, Type 12, 90.12x40.25x18.12, Gray

  • Mfr # A90XD4018FTCLPG

  • Zoro # G6823575


product price: $5,905.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A90PM40
Size
90.12 x 40-1/4 x 18.12 in
Width
40-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A90XD4018FTCLPG
Zoro #
G6823575
UPC #
783510257767
Country of Origin
Mexico

Dimensions

Size
90.12 x 40-1/4 x 18.12 in
Width
40-1/4 in
Height
90.12 in
Depth
18.12 in
Thickness
16 ga / 1.52 mm
Panel Size
72.00 x 33.75 in / 1981 x 857 mm

Details

Item
SEQUESTR External Disconnect Package,Ty
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A90PM40
Gauge
16 ga
NEMA Enclosure Type
12
Features
Dust-Resistant
Application
Indoor
Color
Gray
Standards
UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; CSA File No. 42186: Type 12; IEC 60529, IP55
Series
Sequestr
Weight
609 lb
Protection Rating
NEMA Type 12; IP55
Panel
A90PM40

Description

SEQUESTR External Disconnect Package,Ty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.