Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sequestr External Disconnect, Type 12, 3

  • Mfr # AXD18

  • Zoro # G5840416


product price: $1,448.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
12
Features
Dust-Resistant
Height
34.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXD18
Zoro #
G5840416
UPC #
783510167530
Country of Origin
United States

Dimensions

Height
34.45 in
Width
14 in
Depth
18.12 in
Size
34.45 x 14 x 18.12 in
Thickness
16 ga / 1.52 mm

Details

Item
Sequestr External Disconnect,Type 12,3
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
12
Features
Dust-Resistant
Gauge
16 ga
Color
Gray
Application
Indoor
Weight
67 lb
Series
Sequestr
Standards
UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; CSA File No. 42186: Type 12; IEC 60529, IP55
Protection Rating
NEMA Type 12; IP55

Description

Sequestr External Disconnect,Type 12,3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.