Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sequestr External Disconnect, Type 12, 3

  • Mfr # AXD24

  • Zoro # G5840468


product price: $1,627.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Size
34.45 x 14 x 24.12 in
Gauge
16 ga
Height
34.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AXD24
Zoro #
G5840468
UPC #
783510167547
Country of Origin
United States

Dimensions

Size
34.45 x 14 x 24.12 in
Height
34.45 in
Width
14 in
Depth
24.12 in
Thickness
16 ga / 1.52 mm

Details

Item
Sequestr External Disconnect,Type 12,3
Material
Mild Steel
Finish
Powder Coated
Gauge
16 ga
Color
Gray
Application
Indoor
NEMA Enclosure Type
12
Features
Dust-Resistant
Standards
UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; CSA File No. 42186: Type 12; IEC 60529, IP55
Weight
80 lb
Series
Sequestr
Protection Rating
NEMA Type 12; IP55

Description

Sequestr External Disconnect,Type 12,3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.